- Sash Cord
- 7/32" Diameter
- 100 ft Long
| Length | 100 ft |
| Color | White |
| Working Load Limit | 29 lb |
| Load Capacity [Max] | 195 lbs |
| Material | Cotton |
| Packing Type | Hank |
| Core Material | Cotton |
| Type | Solid Braided Cord |
| Dia. | 0.21875 in |
| Size Group | 7 |
| Weight | 0.63 LB |
| Length | 100 ft |
| Color | White |
| Working Load Limit | 29 lb |
| Load Capacity [Max] | 195 lbs |
| Material | Cotton |
| Packing Type | Hank |
| Core Material | Cotton |
| Type | Solid Braided Cord |
| Dia. | 0.21875 in |
| Size Group | 7 |
| Weight | 0.63 LB |