- Sash Cord
- 1/4" Diameter
- 1,200 ft Long
| Dia. | 0.25 in |
| Length | 1,200 ft |
| Working Load Limit | 30 lb |
| Core Material | Cotton |
| Material | Cotton |
| Color | White |
| Load Capacity [Max] | 200 lbs |
| Packing Type | Spool |
| Size Group | 8 |
| Type | Solid Braided Cord |
| Weight | 24.0 LB |
| Dia. | 0.25 in |
| Length | 1,200 ft |
| Working Load Limit | 30 lb |
| Core Material | Cotton |
| Material | Cotton |
| Color | White |
| Load Capacity [Max] | 200 lbs |
| Packing Type | Spool |
| Size Group | 8 |
| Type | Solid Braided Cord |
| Weight | 24.0 LB |