- Sash Cord
- 3/8" Diameter
- 100 ft Long
| Working Load Limit | 90 lb |
| Dia. | 0.375 in |
| Packing Type | Hank |
| Material | Cotton |
| Size Group | 12 |
| Type | Solid Braided Cord |
| Load Capacity [Max] | 600 lbs |
| Color | White |
| Length | 100 ft |
| Core Material | Cotton |
| Weight | 3.83 LB |
| Working Load Limit | 90 lb |
| Dia. | 0.375 in |
| Packing Type | Hank |
| Material | Cotton |
| Size Group | 12 |
| Type | Solid Braided Cord |
| Load Capacity [Max] | 600 lbs |
| Color | White |
| Length | 100 ft |
| Core Material | Cotton |
| Weight | 3.83 LB |