- Sash Cord
- 1/2" Diameter
- 100 ft Long
| Working Load Limit | 120 lb |
| Load Capacity [Max] | 800 lbs |
| Packing Type | Hank |
| Core Material | Cotton |
| Length | 100 ft |
| Material | Cotton |
| Size Group | 16 |
| Type | Solid Braided Cord |
| Dia. | 0.5 in |
| Color | White |
| Weight | 6.0 LB |
| Working Load Limit | 120 lb |
| Load Capacity [Max] | 800 lbs |
| Packing Type | Hank |
| Core Material | Cotton |
| Length | 100 ft |
| Material | Cotton |
| Size Group | 16 |
| Type | Solid Braided Cord |
| Dia. | 0.5 in |
| Color | White |
| Weight | 6.0 LB |