- General Purpose Cord
- 1/8" Diameter
- 48 ft Long
| Dia. | 0.125 in |
| Material | Cotton |
| Packing Type | Hank |
| Color | White |
| Size Group | 4 |
| Working Load Limit | 33 lb |
| Length | 48 ft |
| Type | Multi-Use Braided Line |
| Core Material | Synthetic |
| Load Capacity [Max] | 220 lbs |
| Weight | 0.21 LB |

