- General Purpose Cord
- 9/64" Diameter
- 48 ft Long
| Dia. | 0.140625 in |
| Working Load Limit | 35 lb |
| Core Material | Synthetic |
| Packing Type | Hank |
| Material | Cotton |
| Load Capacity [Max] | 230 lbs |
| Type | Multi-Use Braided Line |
| Length | 48 ft |
| Size Group | 4.5 |
| Color | White |
| Weight | 0.2 LB |

