- General Purpose Cord
- 1/8" Diameter
- 500 ft Long
| Type | Solid Braided Cord |
| Working Load Limit | 60 lb |
| Size Group | 4 |
| Length | 500 ft |
| Dia. | 0.125 in |
| Resistance | Rot, Mildew, Mold, Most Chemicals |
| Load Capacity [Max] | 400 lbs |
| Material | Solid Braid Nylon |
| Packing Type | Spool |
| Color | White |
| Weight | 5.0 LB |

