- General Purpose Cord
- 1/8" Diameter
- 1,000 ft Long
| Packing Type | Spool |
| Resistance | Rot, Mildew, Mold, Most Chemicals |
| Type | Solid Braided Cord |
| Dia. | 0.125 in |
| Material | Solid Braid Nylon |
| Size Group | 4 |
| Color | White |
| Working Load Limit | 60 lb |
| Length | 1,000 ft |
| Load Capacity [Max] | 400 lbs |
| Weight | 10.0 LB |

