- General Purpose Cord
- 5/32" Diameter
- 500 ft Long
| Resistance | Rot, Mildew, Mold, Most Chemicals |
| Working Load Limit | 90 lb |
| Packing Type | Spool |
| Type | Solid Braided Cord |
| Size Group | 5 |
| Load Capacity [Max] | 600 lbs |
| Color | White |
| Dia. | 0.15625 in |
| Material | Solid Braid Nylon |
| Length | 500 ft |
| Weight | 5.0 LB |

