- General Purpose Cord
- 3/16" Diameter
- 475 ft Long
| Working Load Limit | 120 lb |
| Dia. | 0.1875 in |
| Type | Solid Braided Cord |
| Resistance | Rot, Mildew, Mold, Most Chemicals |
| Load Capacity [Max] | 800 lbs |
| Length | 475 ft |
| Packing Type | Spool |
| Color | White |
| Size Group | 6 |
| Material | Solid Braid Nylon |
| Weight | 5.0 LB |

