- General Purpose Cord
- 1/4" Diameter
- 500 ft Long
| Color | White |
| Dia. | 0.25 in |
| Type | Solid Braided Cord |
| Packing Type | Spool |
| Size Group | 8 |
| Material | Solid Braid Nylon |
| Resistance | Rot, Mildew, Mold, Most Chemicals |
| Load Capacity [Max] | 1250 lbs |
| Length | 500 ft |
| Working Load Limit | 188 lb |
| Weight | 10.0 LB |

