- General Purpose Cord
- 5/16" Diameter
- 100 ft Long
| Packing Type | Hank |
| Dia. | 0.3125 in |
| Color | White |
| Resistance | Rot, Mildew, Mold, Most Chemicals |
| Size Group | 10 |
| Working Load Limit | 210 lb |
| Length | 100 ft |
| Material | Solid Braid Nylon |
| Type | Solid Braided Cord |
| Load Capacity [Max] | 1400 lbs |
| Weight | 2.35 LB |

