- General Purpose Cord
- 3/8" Diameter
- 500 ft Long
| Dia. | 0.375 in |
| Material | Solid Braid Nylon |
| Size Group | 12 |
| Load Capacity [Max] | 2500 lbs |
| Packing Type | Spool |
| Resistance | Rot, Mildew, Mold, Most Chemicals |
| Color | White |
| Type | Solid Braided Cord |
| Length | 500 ft |
| Working Load Limit | 375 lb |
| Weight | 0.04 LB |

