- General Purpose Cord
- 1/2" Diameter
- 500 ft Long
| Load Capacity [Max] | 4000 lbs |
| Length | 500 ft |
| Size Group | 16 |
| Dia. | 0.5 in |
| Packing Type | Spool |
| Color | White |
| Working Load Limit | 600 lb |
| Resistance | Rot, Mildew, Mold, Most Chemicals |
| Material | Solid Braid Nylon |
| Type | Solid Braided Cord |
| Weight | 0.06 LB |

