- General Purpose Cord
- 1/4" Diameter
- 100 ft Long
| Length | 100 ft |
| Size Group | 8 |
| Working Load Limit | 158 lb |
| Load Capacity [Max] | 1050 lbs |
| Material | Solid Braid Polyester |
| Color | White |
| Type | Solid Braided Cord |
| Resistance | Abrasion, Rot, Mildew, Mold, Most Chemicals |
| Packing Type | Hank |
| Dia. | 0.25 in |
| Weight | 1.67 LB |

