- General Purpose Cord
- 5/16" Diameter
- 1,000 ft Long
| Length | 1,000 ft |
| Size Group | 10 |
| Type | Solid Braided Cord |
| Packing Type | Spool |
| Material | Solid Braid Polyester |
| Color | White |
| Working Load Limit | 240 lb |
| Resistance | Abrasion, Rot, Mildew, Mold, Most Chemicals |
| Dia. | 0.3125 in |
| Load Capacity [Max] | 1600 lbs |
| Weight | 30.0 LB |

