- General Purpose Cord
- 7/32" Diameter
- 100 ft Long
| Material | Polypropylene |
| Type | Solid Braided Cord |
| Length | 100 ft |
| Resistance | Rot, Mildew, Mold, Most Chemicals |
| Packing Type | Hank |
| Dia. | 0.21875 in |
| Color | White |
| Working Load Limit | 98 lb |
| Load Capacity [Max] | 650 lbs |
| Size Group | 7 |
| Weight | 1.0 LB |

