- General Purpose Cord
- 3/8" Diameter
- 100 ft Long
| Packing Type | Hank |
| Color | White |
| Size Group | 12 |
| Dia. | 0.375 in |
| Resistance | Rot, Mildew, Mold, Most Chemicals |
| Material | Polypropylene |
| Length | 100 ft |
| Type | Solid Braided Cord |
| Working Load Limit | 270 lb |
| Load Capacity [Max] | 1800 lbs |
| Weight | 3.0 LB |

