- Sash Cord
- 5/16" Diameter
- 100 ft Long
| Core Material | Synthetic |
| Color | White |
| Material | Cotton |
| Type | Solid Braided Cord |
| Load Capacity [Max] | 500 lbs |
| Size Group | 10 |
| Packing Type | Hank |
| Dia. | 0.3125 in |
| Length | 100 ft |
| Working Load Limit | 75 lb |
| Weight | 1.8 LB |
| Core Material | Synthetic |
| Color | White |
| Material | Cotton |
| Type | Solid Braided Cord |
| Load Capacity [Max] | 500 lbs |
| Size Group | 10 |
| Packing Type | Hank |
| Dia. | 0.3125 in |
| Length | 100 ft |
| Working Load Limit | 75 lb |
| Weight | 1.8 LB |