- Sash Cord
- 3/8" Diameter
- 100 ft Long
| Size Group | 12 |
| Load Capacity [Max] | 600 lbs |
| Length | 100 ft |
| Core Material | Synthetic |
| Packing Type | Hank |
| Material | Cotton |
| Type | Solid Braided Cord |
| Color | White |
| Working Load Limit | 90 lb |
| Dia. | 0.375 in |
| Weight | 4.08 LB |
| Size Group | 12 |
| Load Capacity [Max] | 600 lbs |
| Length | 100 ft |
| Core Material | Synthetic |
| Packing Type | Hank |
| Material | Cotton |
| Type | Solid Braided Cord |
| Color | White |
| Working Load Limit | 90 lb |
| Dia. | 0.375 in |
| Weight | 4.08 LB |