- Air Operated Double Diaphragm
- 1" NPT Discharge Port Size
features
- Configured in bottom discharge porting arrangements
- Thick wall constructed of sand casted aluminum, cast iron and stainless steel w/ elastomer
- TPE (thermal plastic elastomers) and PTFE options in diaphragms and check valves
- Enhanced with an extended wear package
- Hinged flap check valves
- Solids range +1" (25 mm) to 3" (76 mm)
- Dry primes up to 24 feet of water
| Body Material | Aluminum |
| Fluid Outlet | 1 In NPT (f) |
| Seat Material | Buna |
| Pump Type | 1 in Metallic |
| Flow [Max] | 70 gal/min |
| Active Height | 15.6875 in |
| Width | 16.73 in |
| Hardware Material | Plated Steel |
| Diaphragm Material | Buna |
| Manifold Material | Aluminum |
| Displacement (gal/cycle) | 0.1 |
| Air Inlet Type | NPTF |
| Air Inlet | 3/4 in NPT |
| Non-Wetted Material | Aluminum |
| Maximum Pumpable Solids Size | 1 in |
| Air Exhaust (NPT) | 3/4 in |
| Wetted Material | Aluminum |
| Fluid Inlet | 1 in |
| Length | 16.31 in |
| Operation Temperature [Max] | 190 °F |
| Discharge Pressure | 125 psi |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Height | 16.31 in |
| Weight | 39.84 LB |

