- Air-Operated Double Diaphragm Pump
- Aluminum Non-Wetted Material
- 2" NPT (f) Fluid Outlet
- 140 gpm Max Flow
features
- Configured in bottom discharge porting arrangements
- Thick wall constructed of sand casted aluminum, cast iron and stainless steel w/ elastomer
- TPE (thermal plastic elastomers) and PTFE options in diaphragms and check valves
- Enhanced with an extended wear package
- Hinged flap check valves
- Solids range +1" (25 mm) to 3" (76 mm)
- Dry primes up to 24 feet of water
| Seat Material | Stainless Steel |
| Air Inlet | 3/4 in |
| Operation Temperature [Max] | 200 °F |
| Displacement (gal/cycle) | 0.43 |
| Non-Wetted Material | Aluminum |
| Manifold Material | Aluminum |
| Body Material | Aluminum |
| Maximum Pumpable Solids Size | 2 in |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Diaphragm Material | Neoprene |
| Air Exhaust (NPT) | 3/4 in |
| Pump Type | Heavy Duty Flap Valve |
| Air Inlet Type | NPTF |
| Wetted Material | Aluminum |
| Hardware Material | Plated Steel |
| Flow [Max] | 140.00 gal/min |
| Fluid Inlet | 2 in |
| Length | 13.550 in |
| Active Height | 20.3 in |
| Fluid Outlet | 2 in NPT (f) |
| Weight | 88.0 LB |


