- Air-Operated Double Diaphragm Pump
- PVDF Non-Wetted Material
- 1/4" NPT Fluid Outlet
- 4 gpm Max Flow
| Air Inlet Type | NPTF |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Fluid Inlet | 1/4 in |
| Active Height | 7.0625 in |
| Pump Type | 1/4 in Nonmetallic |
| Maximum Pumpable Solids Size | 1/32 in |
| Length | 5 1/2 in |
| Diaphragm Material | PTFE |
| Air Inlet | 1/4 in |
| Ball/Check Material | PTFE |
| Non-Wetted Material | Polypropylene |
| Seat Material | PVDF |
| Operation Temperature [Max] | 250 °F |
| Body Material | PVDF |
| Wetted Material | PVDF |
| Flow [Max] | 4.00 gal/min |
| Fluid Outlet | 1/4 in NPT |
| Hardware Material | Stainless Steel |
| Displacement (gal/cycle) | 0.01 |
| Manifold Material | PVDF |
| Weight | 5.0 LB |

