- Air Operated Double Diaphragm
- 1/2" NPT Discharge Port Size
| Length | 10.81 in |
| Ball/Check Material | PTFE |
| Wetted Material | Aluminum |
| Flow [Max] | 15 gal/min |
| Diaphragm Material | PTFE/Santoprene® |
| Air Inlet | 1/4 in NPT |
| Height | 10.81 in |
| Seat Material | PTFE |
| Operation Temperature [Max] | 220 °F |
| Discharge Pressure | 125 psi |
| Pump Type | 1/2 in Metallic |
| Non-Wetted Material | Aluminum |
| Width | 10.25 in |
| Weight | 15.0 LB |

