- Air-Operated Double Diaphragm Pump
- Conductive Acetal Non-Wetted Material
- 1/2" NPT Fluid Outlet
- 15 gpm Max Flow
| Hardware Material | Unpainted Aluminum |
| Fluid Outlet | 1/2 in NPT |
| Non-Wetted Material | Unpainted Aluminum |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Maximum Pumpable Solids Size | 1/8 in |
| Wetted Material | Acetal |
| Air Inlet Type | NPT |
| Active Height | 11.3125 in |
| Ball/Check Material | Santoprene® |
| Length | 7 1/16 in |
| Air Inlet | 1/4 in |
| Operation Temperature [Max] | 190 °F |
| Body Material | Acetal |
| Flow [Max] | 14.00 gal/min |
| Fluid Inlet | 1/2 in |
| Displacement (gal/cycle) | 0.026 |
| Manifold Material | Acetal |
| Seat Material | PTFE |
| Pump Type | 1/2 in Non-Metallic |
| Diaphragm Material | PTFE - Santoprene® backup |
| Weight | 17.0 LB |

