- Air-Operated Double Diaphragm Pump
- PVDF Non-Wetted Material
- 3/4" NPT Fluid Outlet
- 23 gpm Max Flow
| Air Inlet | 1/4 in |
| Fluid Outlet | 3/4 in NPT |
| Air Exhaust (NPT) | 3/8 in |
| Manifold Material | PVDF |
| Air Inlet Type | NPT |
| Displacement (gal/cycle) | 0.026 |
| Fluid Inlet | 3/4 in |
| Body Material | PVDF |
| Flow [Max] | 23.00 gal/min |
| Operation Temperature [Max] | 250 °F |
| Pump Type | 3/4 in Nonmetallic |
| Wetted Material | PVDF |
| Diaphragm Material | PTFE w/ Santoprene® back |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Length | 7 1/16 in |
| Seat Material | PVDF |
| Ball/Check Material | PTFE |
| Non-Wetted Material | Polypropylene |
| Maximum Pumpable Solids Size | 0.15 in |
| Active Height | 13.34375 in |
| Weight | 21.0 LB |

