- Air Operated Double Diaphragm
- 3/4" NPT Discharge Port Size
| Fluid Outlet | 3/4 in NPT |
| Air Exhaust (NPT) | 3/8 in |
| Non-Wetted Material | Polypropylene |
| Diaphragm Material | PTFE - Santoprene® backup |
| Displacement (gal/cycle) | 0.026 |
| Maximum Pumpable Solids Size | 0.15 in |
| Discharge Pressure | 100 psi |
| Ball/Check Material | PTFE |
| Height | 13.34 in |
| Air Inlet | 1/4 in NPT |
| Active Height | 13.34375 in |
| Operation Temperature [Max] | 180 °F |
| Fluid Inlet | 3/4 in |
| Width | 11.81 in |
| Air Inlet Type | NPT |
| Flow [Max] | 23 gal/min |
| Seat Material | Polypropylene |
| Length | 13.34 in |
| Manifold Material | Polypropylene |
| Pump Type | 3/4 in Non-Metallic |
| Body Material | Polypropylene |
| Wetted Material | Polypropylene |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Weight | 17.0 LB |

