- Air-Operated Double Diaphragm Pump
- Polypropylene Non-Wetted Material
- 1 1/2" NPT Fluid Outlet
- 100 gpm Max Flow
| Air Inlet Type | NPT |
| Operation Temperature [Max] | 180 °F |
| Diaphragm Material | Santoprene® |
| Manifold Material | Polypropylene |
| Pump Type | 1 1/2 in Nonmetallic |
| Air Exhaust (NPT) | 1 in |
| Fluid Outlet | 1 1/2 in NPT |
| Seat Material | Polypropylene |
| Length | 13 in |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Fluid Inlet | 1 1/2 in |
| Ball/Check Material | Santoprene® |
| Wetted Material | Polypropylene |
| Flow [Max] | 100.00 gal/min |
| Non-Wetted Material | Polypropylene |
| Maximum Pumpable Solids Size | 0.47 in |
| Body Material | Polypropylene |
| Active Height | 28.75 in |
| Air Inlet | 3/4 in |
| Displacement (gal/cycle) | 0.43 |
| Weight | 82.0 LB |

