- Air Operated Double Diaphragm
- 1" NPT Discharge Port Size
| Pump Type | 1 in Metallic |
| Flow [Max] | 45 gal/min |
| Active Height | 12.84375 in |
| Maximum Pumpable Solids Size | 1/4 in |
| Seat Material | UHMW |
| Displacement (gal/cycle) | 0.11 |
| Discharge Pressure | 125 psi |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Fluid Inlet | 1 in |
| Ball/Check Material | Santoprene® |
| Length | 12.72 in |
| Air Exhaust (NPT) | 1 in |
| Manifold Material | Aluminum |
| Fluid Outlet | 1 In NPT (f) |
| Air Inlet Type | NPT |
| Non-Wetted Material | Aluminum |
| Body Material | Aluminum |
| Height | 12.72 in |
| Wetted Material | Aluminum |
| Operation Temperature [Max] | 180 °F |
| Air Inlet | 1/2 in NPT |
| Width | 10.25 in |
| Diaphragm Material | Santoprene® |
| Weight | 28.0 LB |

