- Air Operated Double Diaphragm
- 1" NPT Discharge Port Size
| Flow [Max] | 45 gal/min |
| Seat Material | UHMW |
| Pump Type | 1 in Metallic |
| Non-Wetted Material | Aluminum |
| Air Inlet | 1/2 in NPT |
| Discharge Pressure | 125 psi |
| Ball/Check Material | Nitrile |
| Length | 12.72 in |
| Width | 10.25 in |
| Operation Temperature [Max] | 180 °F |
| Diaphragm Material | Nitrile |
| Wetted Material | Aluminum |
| Height | 12.72 in |
| Weight | 28.0 LB |

