- Air Operated Double Diaphragm
- 1" NPT Discharge Port Size
| Seat Material | PTFE |
| Flow [Max] | 45 gal/min |
| Non-Wetted Material | Aluminum |
| Length | 12.84 in |
| Wetted Material | Stainless Steel |
| Width | 10.25 in |
| Operation Temperature [Max] | 220 °F |
| Air Inlet | 1/2 in NPT |
| Discharge Pressure | 125 psi |
| Ball/Check Material | PTFE |
| Diaphragm Material | PTFE/Santoprene® |
| Pump Type | 1 in Metallic |
| Height | 12.84 in |
| Weight | 43.0 LB |

