- Air Operated Double Diaphragm
- 1" NPT Discharge Port Size
| Air Inlet | 1/2 in NPT |
| Height | 18.18 in |
| Discharge Pressure | 100 psi |
| Pump Type | 1 in Non-Metallic |
| Flow [Max] | 53 gal/min |
| Ball/Check Material | Nitrile |
| Wetted Material | Polypropylene |
| Non-Wetted Material | Polypropylene |
| Length | 18.18 in |
| Diaphragm Material | Nitrile |
| Seat Material | Polypropylene |
| Width | 19.94 in |
| Operation Temperature [Max] | 180 °F |
| Weight | 53.0 LB |

