- Air Operated Double Diaphragm
- 2" NPT Discharge Port Size
| Width | 17.03 in |
| Flow [Max] | 200 gal/min |
| Diaphragm Material | Santoprene® |
| Non-Wetted Material | Aluminum |
| Ball/Check Material | Santoprene® |
| Seat Material | EPDM |
| Pump Type | 2 in Metallic |
| Operation Temperature [Max] | 275 °F |
| Discharge Pressure | 125 psi |
| Height | 26.36 in |
| Length | 26.36 in |
| Wetted Material | Aluminum |
| Air Inlet | 3/4 in NPT |
| Weight | 77.0 LB |

