- Air Operated Double Diaphragm
- 1" NPT Discharge Port Size
| Flow [Max] | 42 gal/min |
| Length | 14.55 in |
| Height | 14.55 in |
| Width | 11.36 in |
| Operation Temperature [Max] | 275 °F |
| Air Inlet | 1/2 in NPT |
| Pump Type | 1 in Metallic |
| Discharge Pressure | 125 psi |
| Weight | 31.0 LB |
| Flow [Max] | 42 gal/min |
| Length | 14.55 in |
| Height | 14.55 in |
| Width | 11.36 in |
| Operation Temperature [Max] | 275 °F |
| Air Inlet | 1/2 in NPT |
| Pump Type | 1 in Metallic |
| Discharge Pressure | 125 psi |
| Weight | 31.0 LB |