- 3" NPT Discharge Port Size
| Pump Type | 3 in Metallic |
| Discharge Pressure | 28 psi |
| Air Inlet | 1/2 in |
| Height | 23.51 in |
| Width | 13.0 in |
| Flow [Max] | 300 gal/min |
| Length | 23.51 in |
| Operation Temperature [Max] | 190 °F |
| Weight | 0.0 LB |
| Pump Type | 3 in Metallic |
| Discharge Pressure | 28 psi |
| Air Inlet | 1/2 in |
| Height | 23.51 in |
| Width | 13.0 in |
| Flow [Max] | 300 gal/min |
| Length | 23.51 in |
| Operation Temperature [Max] | 190 °F |
| Weight | 0.0 LB |