- Air Operated Double Diaphragm
- 3/8" NPT Discharge Port Size
| Pump Type | 3/8 in Non-Metallic |
| Discharge Pressure | 100 psi |
| Operation Temperature [Max] | 180 °F |
| Height | 5.32 in |
| Flow [Max] | 7 gal/min |
| Width | 5.66 in |
| Air Inlet | 1/4 in NPT (f) |
| Length | 5.32 in |
| Weight | 3.0 LB |

