- Hand Cleaner Soap
- 1 Gal Container Size
- Bottle Container
features
- Skin friendly formulation
- Rinses easily from hair and skin to leave no soapy residues on the body or in shower areas
- Ideal for general washrooms
- Provides fast and effective hand cleaning
| Use With Dispensers | Refillable Dispenser |
| Soap Type | Hand Cleaner |
| Container Type | Bottle |
| Odor | Fresh |
| Color | Pink |
| Container Size | 1 Gal |
| Weight | 9.5 LB |
| EAN or UPC | 69124050971 |

