- Super Heavy Duty Hand Cleaner with Grit
- 1 Gal Pump Bottle
- 4/cse
features
- A combination of natural orange oil extracts and cornmeal scrubbing agent provides a highly effective cleaning performance
- Contains moisturizers to help keep skin smooth and firm
- Works quickly to remove a wide range of ingrained and difficult to remove soilings
| Color | Light Grey |
| Odor | Fresh |
| Container Type | Bottle |
| Container Size | 1 Gal |
| Soap Type | Hand Cleaner |
| Weight | 8.75 LB |
| EAN or UPC | 69124050223 |

