- Super Heavy Duty Hand Cleaner with Grit
- 2 Liter Cartridge
- 4/cse
description
- A super-heavy duty cleaner that contains toxicologically safe solvents to lift, difficult to remove oil-based contaminants without harming the skin.
features
- A combination of natural orange oil extracts and cornmeal scrubbing agent provides a highly effective cleaning performance
- Contains moisturizers to help keep skin smooth and firm
- Works quickly to remove a wide range of ingrained and difficult to remove soilings
| Use With | Cleanse Heavy Dispenser - HVY2LDB |
| Odor | Fresh |
| Container Size | 2 L |
| Cleaner Type | Citrus, Heavy Duty Cleanser |
| Soap Type | Hand Moisturizing Cleaner |
| Color | Off-White |
| Use With Dispensers | HVY2LDB |
| Container Type | Cartridge |
| Weight | 4.75 LB |
| EAN or UPC | 69124050179 |

