SC Johnson Professional®
28989
STOKO® UV SPF 30+ Sunscreen Products
Item #101582071
-
Pre-Packed Quantities
- Stoko® UV Sunblock
- 4 oz Bottle
features
- SPF 30 sunscreen protects against both UVA and UVB rays
- Sweat- and water-resistant (tested per FDA requirements after 80 minutes of water activity)
- Meets OSHA requirements for required sun protection
- Packaged in small, easy-to-carry sizes convenient for outdoor and mobile workers
- Passed Lineman's glove testing (type 1 class 2 ANSI/ASTM D120)
- Cedar fragrance discourages insects
- Not available in Canada
| SPF Rating | 30 |
| Container Type | Bottle |
| Container Size | 4 oz |
| Weight | 0.333 LB |
| EAN or UPC | 89223289898 |
-
Pre-Packed Quantities

