- 15 oz Aerosol
- Outdoor Fresh Scent
- 12 per case
description
- Raid® Flying Insect Killer is specially formulated to kill a number of flying insects including flies, mosquitoes, wasps, and hornets. It can be used both indoors and outdoors and has a pleasant Outdoor Fresh® scent. Specially formulated to kill a number of flying insects: Asian lady beetles, boxelder bugs, flies, fruit flies, hornets, mosquitoes, non-biting gnats, small flying moths, wasps, and yellow jackets. Flying insect spray kills on contact and can be used both indoors and outdoors.
features
- Can be used as both an outdoor and indoor insect killer
- Kills: Asian Lady Beetles, Boxelder Bugs, Flies, Fruit Flies, Hornets, Mosquitoes, Non-biting Gnats, Small Flying Moths, Wasps, Yellow Jackets
- Outdoor Fresh scent
- Kills on contact
- For fast knockdown, spray fly killer directly at insects, keeping about 3 feet from interior walls, fabrics, and furniture
| Product Form | Liquid-RTU |
| Physical Form | Liquid |
| Container Type | Aerosol |
| Useable Life | 36 months |
| Color | Clear |
| Application | Flying insects |
| Container Size | 15 oz |
| Odor | Outdoor Fresh |
| Weight | 1.214 LB |
| EAN or UPC | 46500016608 |

