- Ready-to-Use
- 5 Gal Bag-in-Box
- Fresh scent
description
- Ready to use finish that enhances and protects most flooring substrates. Excellent resistance to scuffs, black heel marks and embedded dirt, gloss levels are retained with or without the need of multi-speed burnishing.
applications
- SC Johnson Professional® EZ CARE Floor Coating is designed to enhance and protect most flooring substrates including VCT, terrazzo, honed marble, honed granite, vinyl asphalt, unglazed ceramic, rubber, linoleum and sheet vinyl.
features
- Versatile and unique floor coating is extremely tough, highly repairable and does not require a conventional floor stripper to be removed.
- Enhance and protects most flooring substrates including VCT, terrazzo, honed marble, honed granite, vinyl asphalt, unglazed ceramic, rubber, linoleum and sheet vinyl.
- Highly repairable finish provides excellent resistance to scuffs, black heel marks and embedded dirt
- Gloss levels are retained with or without the need of multi-speed burnishing
- Specifically designed to be used along with SC Johnson Professional® EZ CARE Floor Coating Remover, EZ CARE Heavy Duty Scrub Pads and EZ CARE High Speed Condition and Polish pads.
| Physical Form | Liquid |
| Color | Opaque |
| Useable Life | 36 months |
| pH Value | 8.2 |
| Odor | Fresh |
| Container Type | Bag-in-Box |
| Container Size | 5 gal |
| Specific Gravity | 1.035 g/cm3 |
| Weight | 45.0 LB |
| EAN or UPC | 25700000570 |

