SC Johnson Professional®
301168
Pledge® Polish & Shine Multi-Surface 14.2 oz Furniture Spray
Item #117224817
- 14.2 oz Container Size
- Aerosol Container
applications
- Wood Furniture, Stainless Steel, Granite, Quartz, Laminate
features
- Shines & protects wood and more
- Removes dust and fingerprints
- Provides a protective, glossy coating
| Odor | Lemon |
| Color | White |
| Applicable Materials | Multi-Purpose |
| Container Size | 14.2 oz |
| Container Type | Aerosol |
| Weight | 1.17 LB |
| EAN or UPC | 46500002588 |
