- Reduran® Special Hand Cleaner
- 1,000 mL Softbottle
features
- Specialty cleaner for the removal of dyestuffs
- Contains a reducing agent and synthetic detergents that emulsify dyes in water
- Contains all-natural, biodegradable walnut shell scrubbers
| Container Size | 1000 mL |
| Container Type | Softbottle |
| Soap Type | Hand Cleaner |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Weight | 2.555 LB |

