There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Scrubbing Bubbles® Bubbly Bleach Gel Toilet Bowl Disinfectant – with a powerful bleach foam that freshens as it cleans. Bubbly Bleach Gel has an extended-reach neck that gets under a toilet’s rim, where grime hides best – bringing a bowlful of foamy freshness, from toilet rim to toilet water. Bottle is uniquely shaped to allow the strongest part of your hand to squeeze. Foams & freshens with a Rainshower scent. To disinfect and clean, allow to sit for at least 10 minutes. Kills 99% of viruses^ and bacteria* on hard, non-porous surfaces. Reaches hidden germs‡ and grime under the rim.
^Viruses 10 minute contact time for disinfection: Herpes Simplex Virus Type 1, Herpes Simplex Virus Type 2, Influenza A (H1N1) Virus, Rotavirus (Strain WA).
‡Germs 10 minute contact time for disinfection: Staphylococcus aureus (Staph), Salmonella enterica (Salmonella), Pseudomonas aeruginosa (Pseudomonas), Enterobacter aerogenes, Escherichia coli 0157:H7 (E. coli), Methicillin Resistant
applications
Use Scrubbing Bubbles® Bubbly Bleach Gel Toilet Bowl Disinfectant under hard, non-porous toilet bowl rim. To disinfect and clean: Allow to sit for at least 10 minutes.
features
Kills 99.9% of viruses and bacteria on hard, non-porous surfaces
Reaches hidden germs and grime under the rim
Foams & freshens with a Rainshower scent
Brightens as it disinfects
Hard working bubbles lift away dirt and grime as you brush
Leaves a sanitary clean and fresh toilet
Type
Anti-Bacterial, Disinfecting, Sanitizing
Odor
Rainshower
Container Type
Bottle
Container Size
24 oz
Color
Green
Weight
6.0 LB
EAN or UPC
10025700006517
We're here for you
with Service Centers across the country - We have your back