- Non-Bleach Toilet Bowl Disinfectant
- 24 oz bottle
- Rainshower scent
- 6 per case
description
- Scrubbing Bubbles® Power Stain Destroyer Toilet Bowl Cleaner changes from green to blue as it powers through stains. Remove rust and destroy 100% of limescale with our most powerful stain-fighting formula ever. Apply under the toilet rim and, after 15 minutes, just scrub the bowl, then flush to rinse. Kills 99.9% of viruses^ and bacteria* on hard, non-porous surfaces. Reaches hidden germs‡ and grime under the rim.
- ^Viruses 10 minute contact time for disinfection: Herpes Simplex Virus Type 1, Herpes Simplex Virus 2, Influenza A (H1N1) Virus, Rotavirus (StrainWA), SARS-CoV-2
- *Bacteria 10 minute contact time for disinfection: Staphylococcus aureus (Staph), Salmonella enterica (Salmonella), Pseudomonas aeruginosa (Pseudomonas), Enterobacter aerogenes, Escherichia coli 0157:H7 (E. coli), Enterococcus faecalis, Proteus mirabilis, Shigella flexneri Serotype 1B, Serratia marcescens
- ‡Germs 10 minute contact time for disinfection: Staphylococcus aureus (Staph), Salmonella enterica (Salmonella), Pseudomonas aeruginosa (Pseudomonas), Herpes Simplex Virus Type 1, Herpes Simplex Virus Type 2, Influenza A (H1N1) Virus, Rotavirus (Strain WA), SARS-CoV-2
applications
- Use under hard, non-porous toilet bowl rim
features
- Powerful stain-fighting formula that removes rust and 100% of limescale
- Changes from green to blue as it powers through stains
- Kills 99.9% of viruses and bacteria on hard, non-porous surfaces
- This toilet cleaner has an extended-reach neck that gets 360° coverage under a toilet’s rim
- Apply it on the toilet and, after 15 minutes, just scrub the bowl, then flush to rinse
| Container Type | Bottle |
| Container Size | 24 oz |
| Physical Form | Gel |
| Color | Green |
| Odor | Rainshower |
| Type | Anti-Bacterial, Disinfecting, Sanitizing |
| Weight | 11.1 LB |
| EAN or UPC | 25700715856 |

