- Floor Pad
- 20 in Diameter
- 2 per case
description
- Smooth's and conditions the bare floor with unique abrasive technology to amplify the gloss of EZ Care floor finish.
applications
- For use on Vinyl Composite Tile, Vinyl Asphalt Tiles, Terrazzo, Select concrete
features
- Helps amplify gloss of EZ Care Floor Coating, reducing the number of coats needed
- Contributes to high gloss shine with fewer coats
- Proprietary construction smooths and conditions floors
- Saves time and labor costs
| Machine Speed | 1500+ rpm |
| Dia. | 20 in |
| Center Hole Dia. | 3 in |
| Color | Gray |
| Shape | Round |
| Material | Proprietary blend of abrasives and resin |
| Overall Thickness | 1 in |
| Weight | 2.0 LB |
| EAN or UPC | 25700003946 |

