- 32 oz Trigger Bottle
- Pleasant scent
- 8 per case
description
- fantastik® Multi-Surface Disinfectant Degreaser is a multi-purpose daily cleaner that cuts through tough grease and grime on just about any surface. It kills 99.9% of viruses^ & bacteria* when used as directed on hard, non-porous surfaces.
- ^Herpes Simplex Virus Type 1, Herpes Simplex Virus Type 2, Influenza A (H1N1) Virus, Respiratory Syncytial Virus, Rotavirus, Parainfluenza virus type 3, Human coronavirus, SARS-CoV-2
- *Staphylococcus aureus (Staph), Salmonella enterica (Salmonella), Pseudomonas aeruginosa, Enterobacter aerogenes, Escherichia coli O157:H7 (E. Coli), Listeria monocytogenes, Methicillin Resistant Staphylococcus aureus (MRSA), Vancomycin Resistant Enterococcus faecalis (VRE), Streptococcus pyogenes, Enterococcus faecalis, Campylobacter jejuni
applications
- For use in Businesses, Offices, Restaurants, Retail Stores, Hotels & Motels, Bed and Breakfast Inns, Homes, Convenience Stores, Automotive Shops, Buses, Cars, Cruise Ships and Airplanes
- Use on stainless steel, chrome, aluminum, bronze, brushed nickel, sealed granite, sealed marble, quartz, acrylic, fiberglass, and tile.
- Cleans, disinfects and deodorizes kitchen and bath hard non-porous surfaces. Use on appliances, refrigerator exteriors, dishwasher exteriors, countertops**, cooktops**, stovetops**, oven exteriors, bathroom fixtures, sinks, showers, toilets, floors and siding.
- **Kitchen countertops and similar, food contact surfaces must be rinsed with clean potable water following application. Read label for all usage instructions.
features
- Cleans, disinfects, degreases and deodorizes
- Removes 100% soap scum & grease
- Complies with the NSF International Standards for Nonfood Compounds / Antimicrobial Products (Category Code D1)
- Kosher Certified
- Made of 100% Post-consumer Recycled Plastic
- Proven to kill the COVID-19 virus (SARS-CoV-2) on hard, non-porous surfaces
- Multi-purpose daily cleaner
- Leaves a pleasant scent
| Container Size | 32 oz |
| Color | Clear |
| Useable Life | 24 months |
| Odor | Pleasant |
| Container Type | Trigger Bottle |
| Certifications | Kosher, NSF (D1) |
| Physical Form | Liquid |
| Mixing Ratio | 1:1 |
| Weight | 0.75 LB |
| EAN or UPC | 54600000328 |

