- 10 fl oz on-board water reservoir
- Lasts 300 trigger pulls before refilling
- Portable, lightweight, and comfortable
- Use with TruShot 2.0 cartridges
- 4 per case
description
- Part of TruShot 2.0® Mobile Dispensing System. No Mixing-No Measuring-No Stopping.Keeps crews moving with our patented spray-and-wipe cleaning system that provides optimized dilution delivery. A durable trigger dispenser system. Use with TruShot 2.0™ 9 fl. oz. cartridge concentrates. This rugged dispenser will withstand repeated 6 ft. drops, and the trigger has been tested to last up to 250,000 pulls. The on-board water reservoir holds 10 fl. oz. and lasts 300 trigger pulls before refilling. Portable, lightweight, and comfortable. OSHA compliant
applications
- Use with TruShot 9 fl oz cartridge concentrates
features
- Automatically mixes and measures optimized dilutions
- Increase Productivity by reducing multiple trips to the supply closet. Fully intuitive system will have cleaning crews using it in minutes
- Fill at any water source
- OSHA compliant
- Pre-labeled cartridges are OSHA compliant
| Color | N/A |
| Odor | N/A |
| Container Size | 10 oz |
| Container Type | Dispenser |
| Weight | 2.5 LB |
| EAN or UPC | 27500004338 |

