- Windex Vinegar Multi-Surface Cleaner
- 23 Oz Trigger
- 8/cse
features
- Bottle is now made with 100% Ocean Plastic*
- Perfect for cleaning glass, windows and more!
- Removes fingerprints, smudges and smears
- Leaves a streak-free shine!
- No smell of ammonia – just a fresh scent
| Container Size | 23 oz |
| Type of Cleaner | Ammonia-Free |
| Product Form | Liquid-RTU |
| Container Type | Bottle w/Trigger |
| Useable Life | 36 Months |
| Color | Colorless Transparent |
| Odor | Pleasant |
| Weight | 0.87 LB |
| EAN or UPC | 19800703318 |

